missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Dosi-Pump
Click to view available options
Capacity:
100mL/Stroke
250mL/Stroke
30mL/Stroke
4mL/Stroke
Closure Size:
21 mm
22 mm
28.5 mm
Description
- Mount in an existing container closure
- Then the pump is inserted through the hole and screwed in place from below
- A matching container connection is not included in the scope of delivery
- Medium-contacting parts made of PP, PE and stainless steel
Specifications
Specifications
Capacity | 30mL/Stroke |
Capacity (Metric) | 30 mL/Stroke |
Color | White |
For Use With (Application) | Suitable for Barrels, Canisters, Carboys or Bottles, for Dosing Liquids of Different Viscosities, for Use with Foodstuffs |
Material | Polypropylene, Polyethylene, Stainless Steel |
Quantity | 1 |
Certifications/Compliance | Suitable for foodstuffs |
Product Type | Dosing Pump |
Closure Size | 22 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction