missing translation for 'onlineSavingsMsg'
Learn More

Socorex™ Dosys™ Classic Pistol Grip Automatic Syringe

Product Code. 10213782
Click to view available options
Volume (Metric):
0.025 to 0.3 mL
0.5 to 5 mL
1 to 10 mL
5 to 20 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10213782

Brand: Socorex™ 173.05003

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Dose with excellent reproducibility using a pistol grip handle automatic syringe. Socorex™ Dosys™ Classic Pistol Grip Automatic Syringe fits either hand comfortably and requires limited effort for efficient work even during long dispensing sessions.

  • Pistol grip handle.
  • Self-refilling automatic syringe.
  • Integrated, Luer lock valve system.
  • Fits either hand.
  • Requires limited effort.
  • High reproducibility due to safety locking nut on a micrometric screw.
  • High-precision stainless steel plunger.
  • Ground glass barrel.
  • Smooth plunger travel and tightness.
  • Glass barrel protected by PVC sleeve (not autoclavable).
  • Easy disassembly for efficient cleaning and parts replacement if necessary.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Includes Syringe, 1M silicone feed tube, sinker, PVC protection sleeve, aspiration and vent cannulas, set of spares for valve, operating instructions.
Product Type Automatic Syringe, Pistol Grip
Graduations 0.025 mL
Model Dosys™ Classic 173
Quantity 1/ea.
Precision <1.8% to <0.5%
Volume (Metric) 0.025 to 0.3 mL
Connection Type Luer Lock
Graduated Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.