missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Dosys™ Classic Two-ring Automatic Syringe
Dose with excellent reproducibility using a two-ring handle automatic syringe. Socorex™ Dosys™ Classic Two-ring Automatic Syringe fits either hand and requires limited effort for use.
£114.00 - £119.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Borosilicate Glass (Barrel), Stainless Steel (Plunger) |
Includes | Syringe, 1M silicone feed tube, sinker, PVC protection sleeve, aspiration and vent cannulas, set of spares for valve, operating instructions. |
Product Type | Automatic Syringe, Two-ring |
Model | Dosys™ Classic 163 |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11726596
|
Socorex™
163.05003 |
0.025 to 0.3 mL |
£119.00
Each |
Estimated Shipment: 22-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11736596
|
Socorex™
163.05005 |
0.1 to 0.5 mL |
£117.00
Each |
Estimated Shipment: 22-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11746596
|
Socorex™
163.0501 |
0.1 to 1 mL |
£114.00
Each |
Estimated Shipment: 22-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11756596
|
Socorex™
163.0502 |
0.3 to 2 mL |
£114.00
Each |
Estimated Shipment: 22-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Two-ring handle.
- Self-refilling automatic syringe.
- Integrated, Luer lock valve system.
- Fits either hand.
- Requires limited effort.
- High reproducibility due to safety locking nut on a micrometric screw.
- High-precision stainless steel plunger.
- Ground glass barrel.
- Smooth plunger travel and tightness.
- Glass barrel protected by PVC sleeve (not autoclavable).
- Easy disassembly for efficient cleaning and parts replacement if necessary.
Specifications
Autoclavable | |
Syringe, 1M silicone feed tube, sinker, PVC protection sleeve, aspiration and vent cannulas, set of spares for valve, operating instructions. | |
Dosys™ Classic 163 | |
Yes |
Borosilicate Glass (Barrel), Stainless Steel (Plunger) | |
Automatic Syringe, Two-ring | |
1/ea. |