Learn More
Socorex™ Dosys™ Premium Two-ring Automatic Syringe
Dose with excellent reproducibility using a corrosion-resistant two-ring handle automatic syringe. Socorex™ Dosys™ Premium Two-ring Automatic Syringe fits either hand comfortably and requires limited effort for efficient work even during long dispensing sessions.
Brand: Socorex™
Code : 03
Additional Details : Weight : 0.10000kg
Description
- Two-ring handle.
- Self-refilling automatic syringe.
- Detachable Luer lock valve system.
- High chemical resistance.
- Corrosion resistant.
- Optimal hand balance and ergonomics.
- Fits either hand.
- Requires limited effort.
- Fast and reliable volume setting.
- High reproducibility due to safety locking nut on a micrometric screw.
- High-precision stainless steel plunger.
- Ground glass barrel.
- Smooth plunger travel and tightness without O-ring.
- Easy disassembly for efficient cleaning and parts replacement if necessary.
- Autoclavable (except for protective PVC sleeve).
Specifications
Autoclavable | |
Syringe, 1M silicone feed tube, sinker, PVC protection sleeve, aspiration, vent and dosing cannulas, set of spares for valve, operating instructions. | |
0.1 mL | |
1/ea. | |
0.3 to 2 mL | |
Yes |
Borosilicate Glass (Barrel), Stainless Steel (Plunger) | |
Automatic Syringe, Two-ring | |
Dosys™ Premium 164 | |
<0.6% to <0.4% | |
Luer Lock |