missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Double cutting station, cutting width 1000mm, roll weight 130kg
Brand: Manutan A016027
Code : Z3
Additional Details : Weight : 47.00000kg
Description
An ergonomic packaging station especially suitable for lightweight film and corrugated board. Safe bi-directional cutting with adjustable take off height and roller bearing spindle. Each system is supplied with two cartridges, one circular blade, one flat blade. Ergonomically designed cutter cartridge easily replaced in a single operation.- Double cutting station with two rolls
- Cutting width: 1000mm
- Roll weight: 130kg
- Dimensions (H x W x D): 1165mm x 1370mm x 920mm