missing translation for 'onlineSavingsMsg'
Learn More

Manutan Double diaphragm pump, air operated, polypropylene/thermoplastic, inlet 50mm

Brand:  Manutan A350028

Encompass_Preferred

Product Code. 12898649

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Can easily handle solids and abrasive slurries without clogging. Operating pressure of seven bar with no shaft seals or packing glands. Infinitely variable flow and discharge pressure from zero to pump's maximum by adjusting air pressure. Self-priming from a dry start.
  • Max. head: 70m
  • Thermoplastic diaphragm
  • Inlet/outlet diameter: 50mm
  • Max. flow rate: 529L/min
  • Max. temperature: 70°C
  • Maximum solids: 6.4 mm
  • O/A (L x W x H): 524mm x 378mm x 661mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers