missing translation for 'onlineSavingsMsg'
Learn More

Manutan Double diaphragm pump, air operated, stainless steel/PTFE, inlet 25mm

Brand:  Manutan A350029

Encompass_Preferred

Product Code. 12808889

  • £3018.95 / Each
Estimated Shipment: 17-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Can easily handle solids and abrasive slurries without clogging. Operating pressure of seven bar with no shaft seals or packing glands. Infinitely variable flow and discharge pressure from zero to pump's maximum by adjusting air pressure. Self-priming from a dry start.
  • Max. head: 70m
  • PTFE diaphragm
  • Inlet/outlet diameter: 25mm
  • Max. flow rate: 132L/min
  • Max. temperature: 100°C
  • Maximum solids: 3.2 mm
  • O/A (L x W x H): 305mm x 294mm x 394mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers