missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Double diaphragm pump, air operated, stainless steel/thermoplastic, inlet 25mm
Brand: Manutan A350033
This item is not returnable.
View return policy
Description
Can easily handle solids and abrasive slurries without clogging. Operating pressure of seven bar with no shaft seals or packing glands. Infinitely variable flow and discharge pressure from zero to pump's maximum by adjusting air pressure. Self-priming from a dry start.- Max. head: 70m
- Thermoplastic diaphragm
- Inlet/outlet diameter: 25mm
- Max. flow rate: 132L/min
- Max. temperature: 100°C
- Maximum solids: 3.2 mm
- O/A (L x W x H): 305mm x 294mm x 394mm