missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Double Elastic Polypropylene Clip Caps in Wall Dispenser
6.79 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Color:
Black
Blue
Green
White
Description
- Covers the full head, as required by the HACCP process
- Extra comfort with double elastic to ensure excellent retention
- Ability to use color code for tracking
- 12 g/m2 fabric weight
Specifications
Material | Polypropylene |
Color | White |
Disposable | Single-use |
Design Type | Clip Cap |
Sterility | Non-sterile |
Certifications/Compliance | EN ISO 9001 |
Quantity | 250 Pk. |
Dimensions (L x W) | 40 x 55 cm |
Includes | Caps and Wall Dispenser |
For Use With (Application) | Industrial, Laboratory |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'