missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Double-Ended PTFE Stir Bar

Product Code. 10062719 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
35 mm
55 mm
Diameter (Metric):
8 mm
Color:
Blue
Red
White / Plain
Yellow
Unit Size:
Each
Pack of 5

Product Code. 10062719

Only null left
Add to basket
Add to basket

Provides stable stirring action. These PTFE magnetic stir bars have double paddle action to give efficient stirring plus high stability.

  • Stable, general-purpose magnetic stir bar
  • Double paddle action gives efficient stirring plus high stability
  • Available in plain or color-coded
  • Autoclavable
Note: Colored PTFE coatings are not as inert as plain PTFE.

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Color Yellow
Description PTFE encapsulated Alnico V magnet core
For Use With (Equipment) Containers & Vessels / Stirrer Hot Plates
Diameter (Metric) 8 mm
Length (Metric) 35 mm
Quantity 1/Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.