missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Double-Ended PTFE Stir Bar
Provides stable stirring action. These PTFE magnetic stir bars have double paddle action to give efficient stirring plus high stability.
Brand: Fisherbrand™ 001.1335
19.97 GBP valid until 2024-12-20
Use promo code "21644" to get your promotional price.
Description
- Stable, general-purpose magnetic stir bar
- Double paddle action gives efficient stirring plus high stability
- Available in plain or color-coded
- Autoclavable
Specifications
Autoclavable | |
White / Plain | |
Containers & Vessels / Stirrer Hot Plates | |
35 mm |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
8 mm | |
1/Ea. |