Learn More
VELP Scientifica Double Rod Mini H-Stand Set
The Mini H-Stand Set is a complete system with a base, a double rod, a clamp and a vessel holder with safety belt. It is designed to ensure maximum stability, precision and ease of positioning of the sample to be processed.
Brand: VELP Scientifica A00000484
402.00 GBP valid until 2024-12-31
Use promo code "22997" to get your promotional price.
Additional Details : Weight : 5.70000kg
Description
The Mini H-Stand Set comprises a base, a double rod and a vessel holder with a safety belt. It is the ideal solution for all those applications that require absolute stability and precision during application. Thanks to the double vertical rod configuration and the unique 'easy sliding' technology, the Mini H-Stand's sliding mechanism enables smooth and effortless movement for the operator. In addition, it provides a comfortable positioning of a 2.5 L beaker without the need to tilt it and fix it with the use of the washable, rubber safety belt for maximum resistance to chemicals.
- Enhanced stability and reduced vibrations through robust rods
- Precision-engineered ergonomic knobs minimize operator fatigue and ensure consistent tightening
- Efficient height adjustment is facilitated by an innovative and unique easy-sliding technology system, enabling swift and precise adjustments.
- High reliability and simplified maintenance are ensured by the vessel holder with safety belt, providing steadfast support and easier cleaning procedures.
Specifications
Stand | |
Aluminum, Stainless Steel | |
OV 725 Digital Disperser | |
2.5 L Beaker |