missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Double Spatula, Mortar
Double-ended, heavy-type mortar spatula. Bochem™ Double Spatula, Mortar is constructed of resistant 18/10 stainless steel.
£12.50 - £26.10
Specifications
Product Type | Double Ended Spatula |
---|---|
For Use With (Application) | Mortar |
Material | Stainless Steel (18/10) |
Product Code | Brand | Length (Metric) | Length (Metric) Blade | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Length (Metric) Blade | Price | Quantity & Availability | ||||
10313711
|
Bochem™
3262 |
250 mm | 60 mm |
£15.70
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
10291911
|
Bochem™
3261 |
200 mm | 40 mm |
£12.50
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
10120221
|
Bochem™
3263 |
300 mm | 60 mm |
£26.10
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
Description
- Double-ended.
- Heavy-type.
- Two rounded ends.
- 18/10 Stainless steel construction.
Specifications
Double Ended Spatula | |
Mortar | |
Stainless Steel (18/10) |