missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Double Spatula, PTFE

Product Code. p-7115178
Click to view available options
Length (Metric):
150 mm
185 mm
210 mm
Length (Metric) Blade:
45 mm
50 mm
55 mm
Width (Metric) Blade:
9 mm
11 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10214081

Brand: Bochem™ 3702

Currently Unavailable: We have no information when this product will be available.
View alternative products
This item is not returnable. View return policy

Double-ended for versatility. Bochem™ Double Spatula, PTFE has flat and rounded ends and is coated with resistant PTFE.

  • Double-ended.
  • Flat end and round end.
  • PTFE-coated.

Specifications

Product Type Spatula
Length (Metric) Blade 55 mm
Width (Metric) Blade 11 mm
Material PTFE
Length (Metric) 210 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.