missing translation for 'onlineSavingsMsg'
Learn More
Chemsplash Double Stitched 24 in. Premium Mob Cap Product Code.: 30130322
Estimated Shipment: 15-05-2025
Add to basket

Chemsplash Double Stitched 24 in. Premium Mob Cap
GREENER_CHOICE

Product Code. 30130322
Blue
Click to view available options
Color:
Blue
White
This item is not returnable. View return policy

Product Code. 30130322

Brand: Chemsplash 2660.300.999

Estimated Shipment: 15-05-2025
Add to basket
Add to basket
This item is not returnable. View return policy

Double stitched mop cap constructed of non-woven polypropylene.

  • 14 g Non-Woven Polypropylene
  • Double Stitched
  • Elasticated
  • 24 in.
  • One Size
Greener Choice Claims
  • Environmental benefits include:
    • Recycled Content

Specifications

Product Type Mob Cap
Size 24 in.
Material Polypropylene
Color Blue
Disposable Single-use
Latex Free Yes
Sterility Non-sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Chemsplash Double Stitched 24 in. Premium Mob Cap >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.