Learn More
Thermo Scientific™ Double Tier Tube Platform
Accessory for use with Digital Cel-Gro Tissue Culture Rotator, 120V and Digital Cel-Gro Tissue Culture Rotator, 230V
Brand: Thermo Scientific™ 88882158
65.89 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 0.20000kg
Description
Thermo Scientific TM Double Tier Tube Platform designed for use with the Digital Cel-Gro Tissue Culture Rotator accommodate double capacity in a compact footprint.
Specifications
30 mm | |
33 x 14 x 1.2 cm (13 x 5.5 x 0.5 in.) | |
Double Tier Tube Platform | |
Digital Tube Rocker, 120V (88882017), Digital Tube Rocker, 230V (88882018) |
Metal | |
33 x 14 x 1.2 cm (13 x 5.5 x 0.5 in.) | |
diameter 5-30 mm tubes | |
7 |