missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Double Tray Rack for Upright Freezers, Wide
Trays designed for applications where the samples are either not stored in boxes or has odd sizes.
£189.00 - £231.00
Specifications
Includes | Handle and Lid |
---|---|
Material | Stainless Steel |
For Use With (Equipment) | Upright Freezers |
Width (Metric) | 278 mm |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | ||||||
12407020
|
Tenak™
TE29420 |
560 x 278 x 170 mm |
£189.00
Each |
In Stock
Log in to see stock. ![]() |
||||||
12487020
|
Tenak™
TE29462 |
680 x 278 x 325 mm |
£231.00
Each |
Estimated Shipment: 18-07-2025
Log in to see stock. |
||||||
Description
- Double trays are a rack with two drawers including a lid with a handle on the front
- Double trays will fit into any freezer
- Constructed of stainless steel
Specifications
Handle and Lid | |
Stainless Steel | |
Upright Freezers | |
278 mm |
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Tenak™ Double Tray Rack for Upright Freezers, Wide