missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Double wall carton, 762mm x 457mm x 457mm
Brand: Manutan A330626
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Greatly improved strength and rigidity over single wall boxes the double wall gives maximum protection for fragile products and supports heavier items. Ideal for export.- Internal length: 762mm
- Internal height: 457mm
- Load capacity: 30kg