missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Sieve Cleaning Brush

Remove stubborn materials with the stiff side, dust particles away with the soft side. Azpack™ Sieve Cleaning Brush is dual-ended for optimum cleaning efficiency.

Brand:  Azpack™ 12358069

Code : 03

Additional Details : Weight : 0.02160kg

Product Code. 12358069

  • £36.27 / Each
In Stock
to see stock.
Add to basket

Description

Description

  • Soft nylon bristles on one end, stiff nylon bristles on the opposite end.
  • Flat bristles are black on one end, white on the other
  • Wooden handle with metal ferrules
Specifications

Specifications

Brush
Wood
9.25 in.
0.74 in.
Nylon
Black, White
235 mm
19 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers