missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ CMS Chips: Benzene
Suitable for 10 measurements of one gas
£75.65 - £170.00
Specifications
Air Pressure | 700 to 1100 hpa |
---|---|
Type | Benzene CMS Chip |
Temperature Range (English) | 32°F to 104°F |
Temperature Range (Metric) | 0°C to 40°C |
Product Code | Brand | Type | Measurement Range | Response Time | Humidity Range | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Measurement Range | Response Time | Humidity Range | Price | Quantity & Availability | ||
10233972
|
Dräger™
6406160 |
Benzene CMS Chip | 0.5 to 10 | 35 to 225 sec. | 1 to 40mg/L |
£170.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12344609
|
Dräger™
6406280 |
Benzene CMS Chip | 10 to 250 | 40 to 275 sec. | 1 to 30mg/L |
£75.65
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10709772
|
Dräger™
6406030 |
Benzene CMS Chip | 0.2 to 10 | 35 to 300 sec. | 1 to 30mg/L |
£170.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Automatically supplies the analyzer with the calibration data and measurement range of the respective gas.Specifications
700 to 1100 hpa | |
Benzene CMS Chip | |
32°F to 104°F | |
0°C to 40°C |