missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ CMS Chips: Carbon Dioxide

Suitable for 10 measurements of one gas

£63.80 - £103.00

Specifications

Air Pressure 700 to 1100 hpa
Type Carbon Dioxide CMS Chip
Humidity Range 1 to 30mg/L
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
View More Specs

Products 3
Product Code Brand Type Measurement Range Response Time Humidity Range Price Quantity & Availability  
Product Code Brand Type Measurement Range Response Time Humidity Range Price Quantity & Availability  
10669285
View Documents
Dräger™
6406190
Carbon Dioxide CMS Chip 200 to 3000 60 to 260 sec. 1 to 30mg/L
£95.25
Each
Please to purchase this item. Need a web account? Register with us today!
10573612
View Documents
Dräger™
6406070
Carbon Dioxide CMS Chip 1000 to 25000 25 to 140 sec. 1 to 30mg/L
£63.80
Each
Please to purchase this item. Need a web account? Register with us today!
12314143
View Documents
Dräger™
6406210
Carbon Dioxide CMS Chip 1 to 20% 12 to 120 sec. 1 to 30mg/L
£103.00
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

 Automatically supplies the analyzer with the calibration data and measurement range of the respective gas.
Specifications

Specifications

700 to 1100 hpa
1 to 30mg/L
0°C to 40°C
Carbon Dioxide CMS Chip
32°F to 104°F
Videos
SDS
Documents

Documents

Product Certifications