missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ CMS Chips: Phosphine
Suitable for 10 measurements of one gas.
£77.75
Specifications
Air Pressure | 700 to 1100 hpa |
---|---|
Type | Phosphine CMS Chip |
Humidity Range | 1 to 30mg/L |
Temperature Range (English) | 32°F to 104°F |
Temperature Range (Metric) | 0°C to 40°C |
Product Code | Brand | Type | Measurement Range | Response Time | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Measurement Range | Response Time | Price | Quantity & Availability | |||
12344639
|
Dräger™
6406410 |
Phosphine CMS Chip | 1 to 25 | 50 to 600 sec. |
£77.75
Each |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12354639
|
Dräger™
6406420 |
Phosphine CMS Chip | 20 to 500 | 25 to 220 sec. |
£77.75
Each |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12364639
|
Dräger™
6406500 |
Phosphine CMS Chip | 200 to 5000 | 20 to 200 sec. |
£77.75
Each |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Automatically supplies the analyzer with the calibration data and measurement range of the respective gas.Specifications
700 to 1100 hpa | |
1 to 30mg/L | |
0°C to 40°C |
Phosphine CMS Chip | |
32°F to 104°F |