missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ CMS Chips: Petroleum Hydrocarbons

Suitable for 10 measurements of one gas

£70.20 - £143.00

Specifications

Air Pressure 700 to 1100 hpa
Type Petroleum Hydrocarbons CMS Chip
Humidity Range 1 to 30mg/L
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
View More Specs

Products 2
Product Code Brand Type Measurement Range Response Time Humidity Range Price Quantity & Availability  
Product Code Brand Type Measurement Range Response Time Humidity Range Price Quantity & Availability  
12324639
View Documents
Dräger™
6406270
Petroleum Hydrocarbons CMS Chip 100 to 3000 30 to 110 sec. 1 to 30mg/L
£70.20
Each
Please to purchase this item. Need a web account? Register with us today!
10446301
View Documents
Dräger™
6406200
Petroleum Hydrocarbons CMS Chip 20 to 500 150 to 330 sec. 1 to 30mg/L
£143.00
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Automatically supplies the analyzer with the calibration data and measurement range of the respective gas.
Specifications

Specifications

700 to 1100 hpa
1 to 30mg/L
0°C to 40°C
Petroleum Hydrocarbons CMS Chip
32°F to 104°F
Videos
SDS
Documents

Documents

Product Certifications