missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ CMS Chips: Vinyl Chloride
Suitable for 10 measurements of one gas
£80.10 - £80.90
Specifications
Air Pressure | 700 to 1100 hpa |
---|---|
Type | Vinyl Chloride CMS Chip |
Humidity Range | 1 to 30mg/L |
Temperature Range (English) | 32°F to 104°F |
Temperature Range (Metric) | 0°C to 40°C |
Product Code | Brand | Type | Measurement Range | Response Time | Humidity Range | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Measurement Range | Response Time | Humidity Range | Price | Quantity & Availability | ||
12354649
|
Dräger™
6406230 |
Vinyl Chloride CMS Chip | 10 to 250 | 45 to 100 sec. | 1 to 30mg/L |
£80.90
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12344649
|
Dräger™
6406170 |
Vinyl Chloride CMS Chip | 0.3 to 10 | 30 to 420 sec. | 1 to 30mg/L | N/A | |||
Description
Automatically supplies the analyzer with the calibration data and measurement range of the respective gas.Specifications
700 to 1100 hpa | |
1 to 30mg/L | |
0°C to 40°C |
Vinyl Chloride CMS Chip | |
32°F to 104°F |