missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ Hydrogen Replacement Sensor
For Dräger™ Xam-7000, Pac III, MiniWarn™ and Multiwarn II Monitors
Brand: Dräger™ 6809185
Code : NEW
Additional Details : Weight : 0.01620kg
Description
- Detection Range: 0-2000
- Detects: H2
Services
1 Year
Specifications
Hydrogen (XS-R) | |
0 to 2000 | |
1 | |
-20°C to +50°C |
10 to 90% | |
700 to 1300mbar | |
-4°F to +122°F | |
1 Year |