missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ Oxygen (O2) XXS Replacement Sensor
XXS Replacement Sensor, for use with Pac 5500, Pac 7000, X-am 2000 multi-gas detectors.
Brand: Dräger™ 6810881
Code : NEW
Additional Details : Weight : 0.02700kg
Description
- Measuring range: 0 to 30.0% vol.
- Resolution: 0.1% vol.
- Warranty: 2 years
- Oxygen (O2)
Services
2 years
Specifications
Oxygen | |
Pac 5500, Pac 7000, X-am 2000 Multigas Detectors | |
Replacement Sensor |