Learn More
Dräger™ Pac™ 7000 Single-Gas Detector
Compact, robust single-gas detector is equipped with a wide range of functions and an unlimited instrument life
£662.11 - £708.90
Specifications
Alarm Types | Audible, visual, vibrating |
---|---|
Depth (English) | 1 in. |
Depth (Metric) | 2.5 cm |
Height (English) | 2.5 in. |
Height (Metric) | 6.4 cm |
Includes: Stainless-steel alligator clip
Product Code | Brand | Components Measured | Measurement Range | Response Time | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Components Measured | Measurement Range | Response Time | Price | Quantity & Availability | |||
11960632
|
Dräger™
8318975 |
Carbon Dioxide | 0 to 5% | 30 sec. | N/A | ||||
10753217
|
Dräger™
8318973 |
Hydrogen Cyanide | 0 to 50 | 15 sec. | N/A | ||||
10440334
|
Dräger™
8318979 |
Ammonia | 0 to 300 | 20 sec. | N/A | ||||
Description
Both battery and sensor can be replaced. Various alarm and operating functions (TWA and STEL alarms, bump test interval, etc.) are adjustable for maximum versatility.
- Concentration display shows all information in form of numerals and symbols, and can be backlit for better readability
- Continuously displays current measured concentration as well as notice and warning functions; PEAK, TWA, and STEL are easily accessed
- Notice icon advises user when bump test is required; interval can be adjusted by user
- Individual operating periods can also be set using adjustable operating timer
- Chemical- and impact-resistant housing features a protective rubber coating
- Quick-responding XXS sensors are positioned to allow gas inflow from above and in front
- Visual, auditory, and vibration alarms notify user when adjustable thresholds have been exceeded; two-tone alarm ensures optimum perception
- IR interface allows quick data download from internal datalogger; system can be linked to a PC via connecting cradle or E-Cal system (sold separately, call your Fisher Safety Customer Service Representative for details)
- Operates in a temperature range from approximately -20° to +120°F (-30° to +50°C); relative humidity, 10 to 90%
Order Info
Dimensions (L x W x H): 0.8 x 2.5 x 3.3 in. (2.0 x 6.4 x 8.4cm). Weight: 3.8 oz. (120g).
Certifications
IP65 rated for ingress protection. UL/cUL Classified as Intrinsically Safe for use in Class I, II, Division 1, Groups A, B, C, D, E, F, G, Temp Code T4; ATEX II 1 G EEx ia IIC, T4 or I M 1 EEx ia I, T4. CE mark.
Specifications
Audible, visual, vibrating | |
2.5 cm | |
6.4 cm | |
65 | |
3.8 oz. | |
3.3 in. |
1 in. | |
2.5 in. | |
10 to 90% | |
700 to 1300hpa | |
106g | |
8.4 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.