missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ Short-Term Detector Tubes - Hydrocarbons
£75.45
Specifications
Quantity | 10 |
---|---|
Temperature Range (English) | 32°F to 104°F |
Temperature Range (Metric) | 0°C to 40°C |
Product Code | Brand | Components Measured | Measurement Range | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Components Measured | Measurement Range | Price | Quantity & Availability | ||||
10055124
|
Dräger™
8103581 |
Hydrocarbon 2/a | 2 to 24mg/L |
£75.45
Pack of 10 |
Estimated Shipment: 02-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
- Safety Equipment Institute (SEI) certified.
Specifications
10 | |
32°F to 104°F | |
0°C to 40°C |