missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ Short-Term Detector Tubes - Hydrogen Sulfide
£109.00 - £170.00
Product Code | Brand | Components Measured | Measurement Range | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Components Measured | Measurement Range | Price | Quantity & Availability | ||||
10558741
|
Dräger™
8101831 |
Hydrogen Sulfide 1/d | 1 to 200ppm |
£161.00
Pack of 10 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10142032
|
Dräger™
6728041 |
Hydrogen Sulfide 0.5/a | 0.5 to 15ppm / 5 to 150ppm |
£170.00
Pack of 10 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10378421
|
Dräger™
CH29801 |
Hydrogen Sulfide 5/b | 5 to 60ppm |
£126.00
Pack of 10 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10276821
|
Dräger™
CH29101 |
Hydrogen Sulfide 100/a | 100 to 2000ppm |
£109.00
Pack of 10 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Specifications
10 |