missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ Short-Term Detector Tubes: Oil Mist
Gas detection tubes for oil mist.
£244.00 - £253.87
Specifications
Certifications/Compliance | Safety Equipment Institute (SEI) certified |
---|---|
Quantity | 10 |
Temperature Range (English) | 50°F to 86°F |
Temperature Range (Metric) | 10°C to 30°C |
Product Code | Brand | Components Measured | Measurement Range | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Components Measured | Measurement Range | Price | Quantity & Availability | ||||
10245492
|
Dräger™
6733031 |
Oil Mist 1/a | 1 to 10mg/m3 |
£253.87
Pack of 10 |
Estimated Shipment: 23-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10495192
|
Dräger™
6728371 |
Oil 10/a-P | 0.1 - 1 mg/m3 |
£244.00
Pack of 10 |
Estimated Shipment: 25-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Gas detection tubes for oil mist.
6733031:
- Indicates only mineral and synthetic oil aerosols (mist)
- Standard measuring range: 1 to 10mg/m3
- No.of Strokes n: 100
- Time for measurement: approx. 25 min.
- Color change: White to brown
6728371:
- Indicates the total concentration of mineral and synthetic oil aerosols (mist) and oil vapors
- Standard measuring range: 25 to 100μg
- Color change: White to beige or yellow
Order Info
Note: Extension of measuring range listed is possible for some detector tubes. Call Fisher Customer Service for more information.
Specifications
Safety Equipment Institute (SEI) certified | |
10 | |
50°F to 86°F | |
10°C to 30°C |