missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ X-act™ 5000 Automatic Tube Pump: Chargers
£66.60
Specifications
Temperature Range (English) | 41°F to 104°F |
---|---|
Temperature Range (Metric) | 5° to 40°C |
Product Code | Brand | Dimensions (L x W x H) | Type | Voltage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Type | Voltage | Price | Quantity & Availability | |||
13537270
|
Dräger™
4523545 |
6 x 6 x 6 in. (15.2 x 15.2 x 15.2cm) | Wall Charger | 110/230VAC |
£66.60
Each |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Specifications
41°F to 104°F | |
5° to 40°C |