missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Battery Packs for X-am™ 7000 Multigas Monitor

Accessory for X-am 7000 Multigas Monitor.

£277.00 - £423.00

Specifications

Dimensions (L x W x H) 6 x 5.5 x 3 in. (15 x 14 x 7.5cm)
Height (English) 3 in.
Height (Metric) 7.5 cm
IP Rating 67
Length (English) 6 in.
View More Specs

Products 2
Product Code Brand Battery Life Type Price Quantity & Availability  
Product Code Brand Battery Life Type Price Quantity & Availability  
11352090
View Documents
Dräger™
8317408
9 hr. Standard Battery Pack This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
16421255
View Documents
Dräger™
8317454
20 hr. Battery Pack, extra run time
£423.00
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Accessory for X-am 7000 Multigas Monitor.
Specifications

Specifications

6 x 5.5 x 3 in. (15 x 14 x 7.5cm)
7.5 cm
6 in.
21.12 oz.
5.5 in.
3 in.
67
15 cm
600g
14 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.