missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ Carry Cases for X-am™ 7000 Multigas Monitor
Accessory for X-am 7000 Multigas Monitor.
£166.00
Specifications
Dimensions (L x W x H) | 6 x 5.5 x 3 in. (15 x 14 x 7.5cm) |
---|---|
For Use With (Equipment) | X-am 7000 Multigas Monitor |
Type | Carry Case |
Height (English) | 3 in. |
Height (Metric) | 7.5 cm |
Description
Accessory for X-am 7000 Multigas Monitor.Specifications
6 x 5.5 x 3 in. (15 x 14 x 7.5cm) | |
Carry Case | |
7.5 cm | |
15 cm | |
14 cm |
X-am 7000 Multigas Monitor | |
3 in. | |
6 in. | |
5.5 in. |