missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Automatic Burettes, Acc. to Dr. Schilling

Product Code. 10441331
Click to view available options
Capacity (Metric):
5 mL
10 mL
15 mL
25 mL
50 mL
Unit Size:
Each

Product Code. 10441331

Brand: Hirschmann™ 3600172

Only null left
Add to basket
Add to basket

Excellent for automatically dispensing measured amounts of chemical solutions in the laboratory. Hirschmann Instruments™ Automatic Burettes, Acc. to Dr. Schilling are available in a range of capacities to fit your needs.

  • With Schellbach stripe
  • Blue graduation
  • Fast flow burette

Specifications

Capacity (Metric) 25 mL
Material Glass
Graduations 0.1 mL
Includes LDPE Bottle
Scale Blue
Tolerance ±0.1 mL
Type Schilling Buret
Certifications/Compliance DKD Certificate
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.