missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Draft Shields for Balances
Weighing accessories for use with balances.
£255.34 - £1444.25
Specifications
For Use With (Application) | Laboratory weighing, measuring and analyzing |
---|
Product Code | Brand | For Use With (Equipment) | Type | Height (English) | Height (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Type | Height (English) | Height (Metric) | Price | Quantity & Availability | ||
15767577
|
Mettler Toledo™
30136284 |
1 mg Model Balance | MagicCube Draft Shield | 6.8 in. | 17.5 cm |
£577.70
Each |
Estimated Shipment: 24-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
12727141
|
Mettler Toledo™
11131652 |
0.1 mg and 1 mg Model Balance | ProDraft Shield | 9.76 in. | 24.8 cm |
£1444.25
Each |
Estimated Shipment: 24-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
12784572
|
Mettler Toledo™
11106749 |
ErgoClip™ Flask | MinWeigh Door |
£255.34
Each |
Estimated Shipment: 24-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Accessories
- Pro Draft Shield, 248mm
- Pro Draft Shield (glass free), 248mm
- MagicCube Draft Shield, 175mm
- Simple Draft Shield, 175mm
- MinWeigh door
Specifications
Laboratory weighing, measuring and analyzing |