missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Draining Racks With Drip Pan
For test tubes and flasks. The Bochem Draining Racks With Drip Pan comes in two sizes.
Brand: Bochem™ 10130
Additional Details : Weight : 2.00000kg
Description
- For test tubes and flasks
- Two sizes: 44 and 65 pins
- PA coating
Specifications
Draining Rack with Drip Pan | |
Rectangular | |
Drain Test Tubes and Flasks | |
420 mm |
Test Tubes and Flasks | |
Sterile | |
65 Pins | |
610 mm |