missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Dri-Cal™ Particle Size Standards

Product Code. 11888283 Shop All Thermo Scientific Products
Click to view available options
Diameter (Metric):
5 μm
6 μm
7 μm
8 μm
10 μm
15 μm
20 μm
25 μm
50 μm
70 μm
100 μm
Unit Size:
1g
This item is not returnable. View return policy

Product Code. 11888283

Brand: Thermo Scientific™ DC20

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use Thermo Scientific™ Dri-Cal™ Particle Size Standards for calibrating particle sizing and counting instruments that require dry particles.

Features:
  • Conveniently packaged in dropper-tipped vials in 1 gram quantities, enabling the user to dispense the particles directly into the sampling chamber; not suitable for dispersion in liquid media.
  • Contains Certificate of Calibration and Traceability to NIST™, including description of the calibration method and its uncertainty and a table of chemical and physical properties
  • Includes Material Safety Data Sheet with handling and disposal instructions
  • Lot-numbered for technical service and support
TRUSTED_SUSTAINABILITY

Specifications

Additive May contain trace amount of dispersant
Concentration 100% solids
Content And Storage Store at room temperature in a dry area. Store upright and keep bottle tightly sealed. Respiratory protection from dust is recommended.
Contents Dry dyed polystyrene (DVB) microspheres
Description Used for calibrating particle sizing and counting instrumentation that require dry particles for measuring dry media.
Color White
For Use With (Application) Dry Particle Counter Calibration
Material Polystyrene Divinylbenzene (PS-DVB)
Product Type Size Standard Particles
Includes Certificate of Calibration and Traceability
Particle Density 1.05g/cm³
Quantity 1 g
Refractive Index 1.59 at 589nm (25°C)
Size Distribution s = 5.6µm, 5.8% CV
Stability Product stable for a minimum of 24 months
Diameter (Metric) 20 μm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.