missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Dri-Cal™ Particle Size Standards
Use Thermo Scientific™ Dri-Cal™ Particle Size Standards for calibrating particle sizing and counting instruments that require dry particles.
£368.00 - £515.00
Specifications
Additive | May contain trace amount of dispersant |
---|---|
Concentration | 100% solids |
Content And Storage | Store at room temperature in a dry area. Store upright and keep bottle tightly sealed. Respiratory protection from dust is recommended. |
Contents | Dry dyed polystyrene (DVB) microspheres |
Description | Used for calibrating particle sizing and counting instrumentation that require dry particles for measuring dry media. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11828283
|
Thermo Scientific™
DC-05 |
5 μm |
£515.00
1g |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11838283
|
Thermo Scientific™
DC-06 |
6 μm |
£368.00
1g |
Estimated Shipment: 04-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11848283
|
Thermo Scientific™
DC-07 |
7 μm |
£368.00
1g |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11858283
|
Thermo Scientific™
DC-08 |
8 μm |
£368.00
1g |
Estimated Shipment: 04-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11868283
|
Thermo Scientific™
DC-10 |
10 μm |
£515.00
1g |
Estimated Shipment: 26-03-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11828293
|
Thermo Scientific™
DC100 |
100 μm |
£368.00
1g |
Estimated Shipment: 04-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11878283
|
Thermo Scientific™
DC-15 |
15 μm |
£422.00
1g |
Estimated Shipment: 04-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11888283
|
Thermo Scientific™
DC-20 |
20 μm |
£368.00
1g |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11898283
|
Thermo Scientific™
DC-25 |
25 μm |
£515.00
1g |
Estimated Shipment: 23-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11808293
|
Thermo Scientific™
DC-50 |
50 μm |
£368.00
1g |
Estimated Shipment: 04-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11818293
|
Thermo Scientific™
DC-70 |
70 μm |
£368.00
1g |
Estimated Shipment: 04-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Use Thermo Scientific™ Dri-Cal™ Particle Size Standards for calibrating particle sizing and counting instruments that require dry particles.
Features:- Conveniently packaged in dropper-tipped vials in 1 gram quantities, enabling the user to dispense the particles directly into the sampling chamber; not suitable for dispersion in liquid media.
- Contains Certificate of Calibration and Traceability to NIST™, including description of the calibration method and its uncertainty and a table of chemical and physical properties
- Includes Material Safety Data Sheet with handling and disposal instructions
- Lot-numbered for technical service and support
Specifications
May contain trace amount of dispersant | |
Store at room temperature in a dry area. Store upright and keep bottle tightly sealed. Respiratory protection from dust is recommended. | |
Used for calibrating particle sizing and counting instrumentation that require dry particles for measuring dry media. | |
Dry Particle Counter Calibration | |
Size Standard Particles | |
1.05g/cm³ | |
1.59 at 589nm (25°C) |
100% solids | |
Dry dyed polystyrene (DVB) microspheres | |
White | |
Polystyrene Divinylbenzene (PS-DVB) | |
Certificate of Calibration and Traceability | |
1 g | |
Product stable for a minimum of 24 months |