missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA Drop-in Basin for MECC Series Service Spine
Drop-in Basin for MECC Series Service Spine with moulded polypropylene sink complete with cold water tap.
Brand: BICASA MB-VA-FF
This item is not returnable.
View return policy
Description
- Drop-in basin
- Recessed inside the MECC Service Spine
- Polypropylene moulded panel with sink (L x W x D) 250 x 100 x 100 mm (useful)
- Arranged to hold water spouts - Anti-glare white-gray color
- Cold water tap, Finished with acid-resistant epoxy powder painting
- Fluid identification (handle according to EN 13792:2000)
Specifications
Not Autoclavable | |
Light Gray | |
Cold Water Tap | |
250 mm | |
100 mm | |
100 mm |
EN 13792:2000 | |
Polypropylene | |
10 in. | |
4 in. | |
4 in. |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto