missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Dropper Cap & Nozzle, Narrow Neck LPDE Bottle
Top off your narrow neck LDPE bottles with the Kautex™ Dropper Cap & Nozzle for Narrow Neck LPDE Bottles. Closures and bottles are packed together as one unit to simplify ordering
£0.54 - £38.79
Specifications
Color | Natural |
---|---|
Includes | Nozzle |
Product Type | Dropper Cap |
Closure Type | Dropper Cap |
Product Code | Brand | Diameter (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
15961421
|
Kautex™
2000072102 |
14 mm | 10/20/30 mL Bottle |
£24.50
Pack of 100 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15951421
|
Kautex™
2000072101 |
18 mm | 50/100/200 mL Bottle |
£37.39
Pack of 100 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15941421
|
Kautex™
2000072100 |
25 mm | 500 mL Bottle |
£38.79
Pack of 100 |
In Stock
Log in to see stock. |
||||
12624487
|
Kautex™
2000072103 |
28 mm | 1000/2000 mL Bottle |
£0.54
Each |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10199230
|
Kautex™
2000072100 |
25 mm | 500 mL Bottle |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Color: Natural
- LPDE
- Dropper includes nozzle
Specifications
Natural | |
Nozzle | |
Dropper Cap | |
Dropper Cap |