missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Dropping Pipet

Low density polyethylene (LDPE) construction. Integral pipetting bulb provides dropping control.

Brand:  BRAND™ 125400

96.70 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 10122111

  • £116.00 / Pack of 250
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Low Density Polyethylene (LDPE) construction
  • Includes integral pipetting bulb
  • Capacity:1.8mL
  • Length: 98mm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

LDPE
1.8 mL
Dropping Pipette
Integral pipetting bulb
98 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Dropping Pipet > Capacity: 1.8mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.