missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ LDPE Dropping Pipets

Constructed of polyethylene. Azlon™ LDPE Dropping Pipets includes integral squeezable bellows-type bulb.

Brand:  Azlon™ PDH408

Product Code. 15573740

This item is not returnable. View return policy

Description

Description

  • Corrosion resistant and unbreakable in normal use
  • One-piece bellows dispenser
  • Plain stem of 7.5 mm diameter
TRUSTED_SUSTAINABILITY
Specifications

Specifications

LDPE
Integral bellows-style bulb
5 mL
Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Azlon™ LDPE Dropping Pipets > Capacity: 5mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.