missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Drummond™ Short-Length Microcaps™ Micropipets
Shop All Cole-Parmer Products
Click to view available options
Volume (Metric):
2 μL
10 μL
20 μL
25 μL
50 μL
Length (Metric):
32 mm
41 mm
64 mm
65 mm
100 mm
Diameter (Metric) Inner:
0.28 mm
0.55 mm
0.62 mm
0.7 mm
0.79 mm
Diameter (Metric) Outer:
0.76 mm
0.8 mm
0.9 mm
0.97 mm
1.09 mm
Unit Size:
Pack of 100
Description
Includes
Bulb assembly.
Ideal for handling dangerous materials
Precision-made capillary glass tubing, accurate to within ±1%.
- To use, insert pipet through cap on end of rubber bulb assembly until visible through glass tube
- Hole in rubber bulb permits free air circulation, fills pipet by capillary action
- Pipet contains stated volume when completely filled from end to end
- To discharge, hold finger over hole in bulb and squeeze
- To rinse, repeat operation with diluent
Order Info
Micropipet 21-170H is non-heparinized.
Compliance
Calibrated To Contain definite volume from end to end.
Specifications
Specifications
| Accuracy | ±1% |
| Calibration | To Contain |
| Diameter (English) Inner | 0.0111 in. |
| Diameter (English) Outer | 0.03 in. |
| Diameter (Metric) Inner | 0.28 mm |
| Diameter (Metric) Outer | 0.76 mm |
| Material | Glass |
| For Use With (Application) | For handling dangerous materials, fast, safe, clean and accurate way to transfer liquids in micro quantities |
| Includes | Bulb assembly |
| Length (English) | 1.25 in. |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction