Learn More
Thermo Scientific™ Dry-Bags™ Tubing Connector
Use this stainless steel connector to attach Thermo Scientific™ peristaltic pump tubing to the filling tubing that is part of each Thermo Scientific™ Dry-Bag™ .
Brand: Thermo Scientific™ BM9901A
86.83 GBP valid until 2024-08-02
Use promo code "21702" to get your promotional price.
Code : X3
Additional Details : Weight : 0.01000kg
Description
Attach Thermo Scientific™ Pump Tubing to Thermo Scientific™ Dry-Bags™ tubing using a durable, stainless steel Thermo Scientific Dry-Bags Tubing Connector.
This product is for use with pump units DB2000A and DB3000A.Specifications
Accessories | |
3.03 in. | |
Stainless Steel | |
77mm |
Dry-Bags Tubing Connector | |
77 mm | |
Dry-Bags | |
Includes tubing connector only |