missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Dry Block Heater 1
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
1068.75 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Use promo code "21657" to get your promotional price.
missing translation for 'orderingAttributeHoverText'
Electrical Requirements:
220/240 V, 50/60 Hz
Spécification
Temperature Range (Metric) | Ambient to 120°C |
Type | Dry Bath/Block |
Display | LED |
No. of Blocks | 1 |
Width (Metric) | 151 mm |
Height (Metric) | 73 mm |
Electrical Requirements | 220/240 V, 50/60 Hz |
Voltage | 220/240 V |
Frequency | 50/60 Hz |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'