missing translation for 'onlineSavingsMsg'
Learn More

Day Impex™ Dilvac™ Dry Ice Maker

Obtain a block of dy ice for a laboratory in the fastest way possible. Day Impex™ Dilvac™ Dry Ice Maker is a compact and safe way to have immediate access to dry ice when needed.

Brand:  Day Impex™ 300001

Product Code. 12318717

  • £1770.00 / Each
Estimated Shipment: 12-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Compact and lightweight
  • Requires no electrical power
  • Produces a 1kg block in less than 2 minutes
  • Connect the unit to a carbon dioxide container and turn on the tap
  • Must be a liquid cylinder with an internal siphon
  • Inlcudes easy to follow instructions
  • DO NOT handle dry ice without gloves
Specifications

Specifications

One 80 x 110 x 180mm block
160mm
160mm
Wood
With Polystyrene Insert
1kg
5 to 6 blocks from 34kg cylinder
Dry Ice Maker
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Day Impex™ Dilvac™ Dry Ice Maker > WeightMetric: 1kg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.