Learn More
Cole-Parmer™ ThermoSafe 450 Dry Ice Storage Chest
Designed with an extra-thick foam plastic insulation core. Cole-Parmer™ ThermoSafe 450 Dry Ice Storage Chest has an 85lb. capacity.
Brand: Cole-Parmer™
Code : NEW
Additional Details : Weight : 10.71000kg
Description
Designed with an extra-thick foam plastic insulation core. Cole-Parmer™ ThermoSafe 450 Dry Ice Storage Chest has an 85lb. capacity.
- Six days for 90lbs. of dry ice to sublimate to 5lbs
- Constructed from rugged, double-walled polyethylene
- Insulated extra-thick polyurethane foam
Specifications
90 lb., 1.6 cu.ft. | |
35.6 cm | |
Polycarbonate | |
1 Each | |
40.823 L |
38.7 cm | |
38.7 cm | |
Dry Ice Storage Chest | |
Gray |