missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Dry-Keeper™ Desiccator Cabinets
Shop All SP Scienceware Products
Click to view available options
Height (Metric):
50.8 cm
Unit Size:
Each
Description
- Vertical Model 08909-52 has three clear vented shelves that adjust to 15 levels, door with built-in dial hygrometer and desiccant tray
- Non-Electric Desiccator Cabinets are available in horizontal, vertical, or stacking models.
- Horizontal and vertical models are constructed of clear acrylic
- Smoke-tinted polystyrene stacking desiccators can be stacked up to five high to save space
Specifications
Specifications
| Color | Clear |
| Cabinet Style | Vertical (Stacking) |
| Material | Acrylic |
| Volume (English) | 2.01 cu. ft. |
| Dimensions (D x W x H) Interior | 39.4 x 31.8 x 50.8 cm |
| Height (Metric) | 50.8 cm |
| Depth (Metric) | 39.4 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction