missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Dry-Keeper™ Stackable Desiccator Cabinets
Stackable compact cabinet desiccators
£255.00 - £606.00
Specifications
Color | Transparent |
---|---|
Material | Polystyrene |
Door Style | Pull-down gasketed |
For Use With (Application) | Protect contents from humidity, for use with Scienceware™ desiccant cartridges or canisters |
Product Code | Brand | Holds | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
11347200
|
Bel-Art™
H42053-0001 |
13 Cans | 25.4 cm | 25.4 cm |
£606.00
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||
11362090
|
Bel-Art™
H42053-0000 |
6 Cans | 22.3 cm | 20 cm |
£255.00
Each |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||
Description
Stackable compact cabinet desiccators
- High-impact polystyrene storage cabinets protect contents from humidity
- Pull-down door slides into lower compartment underneath the cabinet
- May be stacked five high for maximum use of dry storage space
Small Stackable Desiccator Cabinet
- Transparent for easy viewing of contents
- Ready-to-use jar of desiccant silica gel included
- Door secures closed with two roller latches
- Interior volume: 0.14 cu. ft.
- Dimensions (L x W x H): 8.25 x 8.88 x 6.75 in. (21 x 22 x 17cm)
- Smoke-tint helps protect light sensitive contents
- Two adjustable perforated shelves can be set at 4 heights
- Includes small desiccant tray
- Door secures closed with roller latch
- Interior volume: 0.35 cu. ft.
- Dimensions (L x W x H): 10 x 10 x 10 in. (25 x 25 x 25cm)
Specifications
Transparent | |
Polystyrene | |
Pull-down gasketed | |
Protect contents from humidity, for use with Scienceware™ desiccant cartridges or canisters |