missing translation for 'onlineSavingsMsg'
Learn More

Welch-Ilmvac™ Dry, Oil-Free, One-Stage, Standard Duty Diaphragm Pump, MP 105 E, Ultimate Pressure <60 Mbar

Welch-Ilmvac™ Dry, Oil-Free, One-Stage, Standard Duty Diaphragm Pumps (MP 105 E) can deliver an ultimate pressure of <60 Mbar at noise levels of <45 dB. Supplied with an exhaust silencer.

Brand:  Welch-Ilmvac™ 411421

Product Code. 11757839

  • £901.00 / Each
Estimated Shipment: 30-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Product Type: Diaphragm Pump
  • Oil-Free: Yes
  • Number of Stages: One
  • Application: Standard Duty
  • Air Displacement: 15/16.6 L/min
  • Ultimate Pressure: Less than 60 Mbar
  • Noise Level: Less than 45 dB
  • Dimensions (W/D/H): 235 mm x 140 mm x 277 mm
  • Weight: 6.25 kg
  • Power Supply: 230V, 50/60Hz
Specifications

Specifications

Direct Drive
8/9.1 L/min.
140 mm
68 w
Oil-Free Diaphragm Pump
277 mm
Vacuum System
2
Standard Duty
<60 Mbar
Exhaust silencer
115/230 V 68 w
MP 105 E
6.25 kg
50/60 Hz
235 mm
15/16.6 L/min.
Oil-Free
1
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers